Lanthanum standard solution, 10000 mg/L La in 5% nitric acid (from La) standard for AAS and ICP
634-0206
:
- Concentration:10000 mg/L
- Matrix:5% HNO₃
- Pack type:Plastic bottle
- Pk:100 mL
- Element:Lanthanum
- Symbol:La
: Traceable to SRM from NIST