Ytterbium standard solution, 1000 mg/L Yb in 5% nitric acid (from Yb) standard for AAS and ICP
JOBIPLYB2-2Y
:
- Concentration:1000 mg/L
- Matrix:5% HNO₃
- Pack type:Plastic bottle
- Pk:100 mL
- Element:Ytterbium
- Symbol:Yb
: Traceable to SRM from NIST