Order Entry
France
ContactUsLinkComponent
 
 
 
(±)-1,2,3,4-Tetrahydro-1-naphthylamine 97%
 
undefined
 
 
(±)-1,2,3,4-Tetrahydro-1-naphthylamine 97%

 

  • Appearance:
    Clear colorless to yellow-brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5630 to 1.5650 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • Microbial contamination:
    ≤5000 CFU/g (TAMC)
  • pH:
    6.5 to 7.5 (2 % in water)
  • Chlorides:
    ≤2 % (as NaCl)
  • Calcium (Ca):
    ≤0.2 %
  • Total nitrogen:
    14.0 to 16.0 %
  • Amino nitrogen:
    3.0 to 5.0 %

 

 

Frequently Bought Together