Arsenic standard solution, 1000 mg/L As in 2% hydrochloric acid (from As₂O₃) Standard for ICP, Assurance Grade
JOBISPEC-AS3
:
- Concentration:1000 mg/L
- Matrix:2% HCl
- Pack type:Glass bottle
- Pk:100 mL
- Description:ICP standard As III
- Element:Arsenic
- Symbol:As
: Traceable to SRM from NIST, tested in ISO 17034 / ISO 17025 accredited laboratory.