Order Entry
France
ContactUsLinkComponent
 
Silica gel, Pore size: 60 Å 0.200-0.500 mm for chromatography
 
undefined
Silica gel, Pore size: 60 Å 0.200-0.500 mm for chromatography

 

  • Appearance:
    White Powder
  • Particle size:
    0.200 to 0.500 mm
  • Specific surface area:
    480 to 550 m²/g
  • Pore volume:
    0.55 to 0.85 ml/g
  • pH:
    6.0 to 7.5 (5 % suspension in water)
  • Residual water:
    ≤4 % (150°C, 2 h)

 

 

Frequently Bought Together