Order Entry
France
ContactUsLinkComponent
Eyewash station
Eyewash station
Catalog # 118-0277
Supplier:  ORKLA CARE
   Sustainable Materials
   Sustainable Packaging
undefined
Eyewash station
Catalog # 118-0277
Supplier:  ORKLA CARE
   Sustainable Materials
   Sustainable Packaging

Specifications

  • Description:
    Eyewash station with two 500 ml bottles and plaster dispenser
  • Environmentally Preferable:
    Sustainable Materials,
    Sustainable Packaging
  • Environmental certification:
    Verification of recycled plastic material by 3rd party, see separate document 'Cederroth Stations recycled plastic'
  • Pk:
    1

Specifications

About this item

Wall-mountable eyewash station with two 500 ml bottles which open automatically when they are twisted out of their holders. The solution works to neutralise eye pH, i.e. it has a neutralising effect on any alkali or acid splashes, giving a quicker result than a normal sodium chloride solution.

  • Contains salvequick plaster dispenser (incl. 40 sterile fabric and 45 sterile plastic plasters), eyewash instructions and a key
  • Features extra space for other accessories, e.g. Bloodstopper dressings, protective glasses or gloves
  • Transparent door protects the products against dust and dirt and makes it easy to see when a refill is needed

W×D×H: 290×120×560 mm
Rinsing time: ~1,5 minutes
Shelf life: 4,5 years

The green-coloured plastic in cderroth stations and dispensers are from January 2022 made of >85% recycled plastics. Old refrigerator parts are used to give next life in first aid products, which gives 90% lower CO₂ emissions compared with production of new plastics. At the same time, the outer cartons are made of 90% recycled fibre.

Ordering information: Eyewash bottles and salvequick plaster dispenser are included. Dispenser can also be ordered separately for refilling.