Microscope cover, acrylic, 216
Catalog # 630-9281
Supplier: KARTELL
Specifications
- Colour:Clear
- Description:Acrylic microscope cover / bell, for 40 cm microscopes
- W×D×H:300×307×400 mm
- Pk:1
Specifications
About this item
Clear acrylic resin microscope cover protects against dust and dirt.
- Square base
- For 40 cm microscopes
Size: 300x307x400 mm