Order Entry
France
ContactUsLinkComponent
Rolled flange bottle, narrow mouth, with clamp, DURAN®
Rolled flange bottle, narrow mouth, with clamp, DURAN®
Catalog # 391-0004
Supplier:  DWK Life Sciences
undefined
Rolled flange bottle, narrow mouth, with clamp, DURAN®
Catalog # 391-0004
Supplier:  DWK Life Sciences

Specifications

  • Ext.Ø:
    74 mm
  • Capacity:
    500 ml
  • Neck I-Ø:
    17 mm
  • Pk:
    1

Specifications

About this item

DURAN®, borosilicate glass 3.3, clear, with porcelain clamp closure and rubber seal.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For sampling and cultivation.