Order Entry
France
ContactUsLinkComponent
Chloroform 99.8% stabilised for spectroscopy
Chloroform 99.8% stabilised for spectroscopy
Certificates
undefined
Chloroform 99.8% stabilised for spectroscopy

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • GC:
    ≥99.75 % (Excluding stabilizer)
  • UV:
    1 cm cell vs water
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    0.5 to 1.0 % ethanol
  • Residue after evaporation:
    ≤0.001 %
  • Acetone and aldehyde:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together