Order Entry
France
ContactUsLinkComponent
 
 
 
Dichloromethane, extra dry 99.9% stabilised, AcroSeal®
 
undefined
 
 
Dichloromethane, extra dry 99.9% stabilised, AcroSeal®
 

 

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.003 % (Coulometric)
  • GC:
    ≥99.85 %
  • Stabilizer:
    Approx. 50 ppm Amylene
  • Residue after evaporation:
    ≤0.0005 %
  • Filt.over 0.2 micron PFTE:
    Filtered

 

Frequently Bought Together