Order Entry
France
ContactUsLinkComponent
Isobutyl acetate 98%
Flammable
Irritant
Isobutyl acetate 98%
Certificates
undefined
Flammable
Irritant
Isobutyl acetate 98%

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3890 to 1.3910 (20°C, 589 nm)
  • Water:
    ≤0.03 %
  • Density:
    (20°C) 0.871 to 0.875 kg/l
  • GC:
    ≥97.5 %
  • Color scale:
    ≤10 APHA
  • Acidity (CH3COOH):
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together