Order Entry
France
ContactUsLinkComponent
Peristaltic pump dispenser, perimatic GP
Peristaltic pump dispenser, perimatic GP
  JENC256-026BOM
undefined
Peristaltic pump dispenser, perimatic GP
  JENC256-026BOM

 

  • Weight:
    7 kg
  • Speed range:
    2,1 - 22,0 ml/sec*
  • Description:
    Pump dispenser, GP
  • W×D×H:
    250×290×150 mm
  • Int. Ø tubing:
    8/3 mm (Max./Min.)**
  • Electrical supply:
    220 - 240 V/110 - 120 V, 50/60 Hz, 90 W
  • Pk:
    1

 

 

Designed for rapid but controlled filling of a variety of containers without splashing or frothing. The Perimatic GP represents a lower cost alternative to the Premier yet still offers many of its features. It can also be used as a transfer pump in forward or reverse mode.
The Perimatic GP features manual dispensing by hand or footswitch, and automatic dispensing with interval timer. It can be used with a XY robotic module for automated filling of multiple containers.

  • Dispensing range: 0,5 to 9999,9 ml
  • Accuracy: ±1,0% for volumes over 20 ml; Repeatability:<1%
  • Microprocessor calibration
  • Memory to store calibration values, volumes and set-ups for various tubing sizes
  • Sequential slow/fast/slow dispensing
 : Supplied with three sets of tubing assemblies and a footswitch
 : * Dependant upon tube bore and selected speed. Based on dispensing water at 21 °C
** Tube wall thickness: 2 mm

Spare Silicone Tubing