Order Entry
France
ContactUsLinkComponent
Texture analysers, QTS 25
Texture analysers, QTS 25
Catalog # 619-0001
Supplier:  AMETEK
undefined
Texture analysers, QTS 25
Catalog # 619-0001
Supplier:  AMETEK

Specifications

  • Model:
    QTS-2505
  • Range:
    0 - 5 kg
  • Resolution:
    0,2 g
  • Speed:
    2 - 1000 mm/min
  • Pk:
    1

Specifications

About this item

The QTS-25 is a rugged benchtop instrument designed for the measurement of texture properties in production environments. It can operate in stand-alone mode using the included dedicated console or with a PC using the TexturePro software. In-process control testing applications in the food, cosmetic, pharmaceutical, polymers and textile industries.

  • Choice of 5 or 25 kg interchangeable load cells
  • 100 to 520 mm measuring distance accommodates most sizes
  • Range of probes and accessories for both compression and tension forces

Probes allow for the measurement of properties such as hardness, cohesiveness, adhesiveness, relaxation, breaking strength, spreadability, burst point and peel strength.

Delivery: Supplied with load cell, controller console position, controller rod and three extension rods.