Optical and mechanical tachometer
Catalog # 609-0025
Supplier: TESTO
Specifications
- Model:470
- Range:1 − 99999 min⁻¹
- Accuracy:0,02 %
- Resolution:0,01 (1 - 99, 99); 0,1 (100 - 999,9); 1 (1000 - 99999) min⁻¹
- Description:Optical and mechanical tachometer
- W×D×H:175×60×28 mm
- Display:1-line, 5 digit LCD
- Surface speed:0,10 til 1999 m/min
- Weight:190 g
- Pk:1
Specifications
About this item
This optical and mechanical tachometer is designed for rpm measurement of min⁻¹, speeds and lengths. An optical measurement becomes a mechanical measurement by attaching an adapter for probe tip or surface speed disc on motors, shafts, fans, and so on.
- Simple one-hand operation
- Low battery warning
- Storage of Mean/Maximum/Minimum values and last value
- Measurement distance (up to 600 mm) via optical measurement
Delivery: Supplied in case with adapter, probe tip, surface speed disc, reflective markers, batteries and calibration protocol.