Order Entry
France
ContactUsLinkComponent
Microplate thermoshakers, PHMP series
Microplate thermoshakers, PHMP series
Supplier:  GRANT INSTRUMENTS
Certificates
undefined
Microplate thermoshakers, PHMP series
Supplier:  GRANT INSTRUMENTS

Specifications

  • Catalog No:
  • 444-0930
  • 444-0929
  • 444-0982
  • Model:
  • PHMP
  • PHMP-4
  • PHMP-100
  • Temperature range:
  • Ambient +5…60 °C
  • Ambient +5…60 °C
  • Ambient +5…100 °C
  • Temperature stability:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature uniformity:
  • ±0,25 °C
  • ±0,25 °C
  • ±0,25 °C
  • Speed range:
  • 250 - 1200 min⁻¹
  • 250 - 1200 min⁻¹
  • 250 - 1200 min⁻¹
  • No. of microplates held:
  • 2
  • 4
  • 2
  • Temperature setting:
  • +25...60 °C
  • +25...60 °C
  • +25...100 °C
  • W×D×H:
  • 265×250×125 mm
  • 380×390×140 mm
  • 270×260×125 mm
  • Speed setting:
  • 10 min⁻¹
  • 10 min⁻¹
  • 10 min⁻¹
  • Weight:
  • 7 kg
  • 9 kg
  • 5,9 kg
  • Orbit:
  • 2 mm
  • 2 mm
  • 2 mm
  • Heat-up time:
  • RT*...37 °C: 12 min
  • RT*...37 °C: 12 min
  • RT*...37 °C: 12 min
  • Display:
  • 2 line×16 character LCD
  • 2 line×16 character LCD
  • 2 line×16 character LCD

Specifications

Frequently Bought Together