Order Entry
France
ContactUsLinkComponent
Colony counter, Haloes Caliper
Colony counter, Haloes Caliper
  710-0112
undefined
Colony counter, Haloes Caliper
  710-0112

 

  • Description:
    Colony counter
  • Electrical:
    220 V
  • W×D×H:
    27×23×27 mm
  • Dimensions:
    0,1 mm (Max. scale Ø)
  • Magnification:
    2,25×
  • Weight:
    3 kg
  • Pk:
    1

 

 

The Haloes Calliper is an designed to measure the diameter of haloes or objects in fluid culture media in Petri dishes, such as for antibiotic testing.

  • High quality lighting system
  • Measures without contact

The lens of the device illuminates the Petri dish and provides a magnified image of the object on a calibrated grid, divided into mm.