Order Entry
France
ContactUsLinkComponent
Immersion coolers, Clifton, DC1-300
Immersion coolers, Clifton, DC1-300
Catalog # 462-0021
Supplier:  NICKEL ELECTRO
undefined
Immersion coolers, Clifton, DC1-300
Catalog # 462-0021
Supplier:  NICKEL ELECTRO

Specifications

  • Temperature Range:
    Ambient to -20 °C
  • W×D×H:
    350×420×250 mm
  • Cooling capacity:
    1,0; 0,56; 0,48; 0,33; 0,215 kW
  • Pk:
    1
  • Type:
    DCI-300

Specifications

About this item

Immersion cooler without temperature control designed to be used in conjunction with Clifton NE4 stirred or circulating water baths, the unit runs continuously with the bath providing the temperature control. The immersion coil fits into the rear access hole behind the thermostirrer without loss of working area.

  • Bench top model, with 900 mm flexible hose, which is quiet in operation
  • Alternative to cooling with dry ice or tap water
  • Anti-bacterial paint finish that actively inhibits bacterial growth

Note: Cooling capacity at −20; −10; 0; 5 and 20 °C