These non woven hydroentangled cellulose polyester blend wipes are ideal for general cleaning and spillages.
- Low particles, low fibres and no secondary binders
- Smooth, highly absorbent and durable
- Work well with isopropanol and other solvents
- High wet strength
- Steam autoclavable
Designed for use in manufacturing devices sensitive to micron particle contamination, non volatile residues and ions.
Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.
Colour: White
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Catalog No:
- 115-0343
- BERKDR670181810
- 115-1784
- BERKDR670121220
- Model:
- Durx® 670
- Durx® 670
- Durx® 670
- Durx® 670
- Basis weight:
- 67,6 g/m²
- 67,6 g/m²
- 67,6 g/m²
- 67,6 g/m²
- Absorbency:
- 291 ml/m²
- 291 ml/m²
- 291 ml/m²
- 291 ml/m²
- Absorbency rate:
- 2 s
- 2 s
- 2 s
- 2 s
- Extractables - using deionised water:
- 0,030 g/m²
- 0,030 g/m²
- 0,030 g/m²
- 0,030 g/m²
- Extractables - using isopropyl alcohol:
- 0,0034 g/m²
- 0,0034 g/m²
- 0,0034 g/m²
- 0,0034 g/m²
- Fibres (>100 µm):
- 160/cm²
- 160/cm²
- 160/cm²
- 160/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 10 × 10³/cm²
- 10 × 10³/cm²
- 10 × 10³/cm²
- 10
- Calliper:
- 243 µm
- 243 µm
- 243 µm
- 243 µm
- Ions - calcium:
- 12 ppm
- 12 ppm
- 12 ppm
- 12 ppm
- Ions - chloride:
- 39 ppm
- 39 ppm
- 39 ppm
- 39 ppm
- Ions - magnesium:
- 4,7 ppm
- 4,7 ppm
- 4,7 ppm
- 4,7 ppm
- Ions - potassium:
- 4,1 ppm
- 4,1 ppm
- 4,1 ppm
- 4,1 ppm
- Ions - sodium:
- 49 ppm
- 49 ppm
- 49 ppm
- 49 ppm