Dissection set
Dissection set, 7 pcs.
Catalog # 231-0094
Supplier: SERVICE LABO MEDICAL
Jump to:
Product Details & Documents
This dissection set is used in medicine, pharmacy and veterinary schools. It is suitable for applications in biology, histology and anatomy preparations.
- Sharp blunt scissors, 14 cm
- Fine scissors, 11 cm
- Strong anatomical forceps, 14 cm
- Fine pointed forceps, 11 cm
- Scalpel handle No. 4
- Bag with five scalpels blades No. 23
- Two needles with handle
W×D×H: 115×190×20 mm
Specifications
- Description:Dissection set, 7 pcs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



