Disposable cuvettes
About this item
Disposable macro or semi-micro cuvettes made of PS or PMMA for kinetic measurements.
- Arrow indicates optical path orientation
- Clear and clean 10 mm optical path
- Recessed windows protect against scratches
PS cuvettes - range of application: 340 nm to 900 nm; standard deviation at 360 nm ≤±0.005 extinction units.
External: Cuvette:12.5×12.5×45 mm
Window: Macro cuvette: 10×35 mm
Window: Semi-micro cuvette: 4.5×23 mm
Delivery information: Supplied grouped by mould cavity number to ensure lowest variation of extinction coefficient.
Packaging: In a resealable, practical packaging.
4 Options Available Below
Product Details & Documents
Disposable macro or semi-micro cuvettes made of PS or PMMA for kinetic measurements.
- Arrow indicates optical path orientation
- Clear and clean 10 mm optical path
- Recessed windows protect against scratches
PS cuvettes - range of application: 340 nm to 900 nm; standard deviation at 360 nm ≤±0.005 extinction units.
External: Cuvette:12.5×12.5×45 mm
Window: Macro cuvette: 10×35 mm
Window: Semi-micro cuvette: 4.5×23 mm
Delivery information: Supplied grouped by mould cavity number to ensure lowest variation of extinction coefficient.
Packaging: In a resealable, practical packaging.
Documents
Product Family Options
Product Information
- TypeRangeExt.ØHeightVolumePath lengthWindow materialAvailabilityPrice
- Semi-micro300 – 900 nm (≤±0,004 @320 nm)12,5 mm45 mm1,5 ml10 mmPMMALog in for availability1 * 100 Pce17,70 €
- Semi-micro340 – 900 nm (≤±0,005 @360 nm)12,5 mm23 mm1,5 ml10 mmPSLog in for availability1 * 100 Pce16,60 €
- Macro300 – 900 nm (≤±0,004 @320 nm)12,5 mm45 mm2,5 ml10 mmPMMALog in for availability1 * 100 Pce16,80 €
- Macro340 – 900 nm (≤±0,005 @360 nm)12,5 mm45 mm2,5 ml10 mmPSLog in for availability1 * 100 Pce15,90 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



