Connection Cable for Non-Heating Apparatus
Catalog # 139-1379
Supplier: BACHMANN ELEKTRO
Specifications
- Colour:Grey
- Description:IEC lead cable
- Length:3 m
- Pk:1
Specifications
About this item
Supply line for earthed devices 65 °C.
- With protective angled plug und earthed appliance socket
Colour: grey
Certifications: VDE-compliant