Order Entry
France
ContactUsLinkComponent
Millivac™ Mini Vacuum Pump
Millivac™ Mini Vacuum Pump
Catalog # MILFXF5423050
Supplier:  Merck
undefined
Millivac™ Mini Vacuum Pump
Catalog # MILFXF5423050
Supplier:  Merck

Specifications

  • Description:
    Millivac™ Mini vacuum pump, 230 V/50 Hz
  • Hose connection:
    Hose connector for 4 mm Int.Ø tubing
  • Weight:
    1,9 kg
  • W×D×H:
    90×226×141 mm
  • Housing material:
    Ryton head, EPDM membrane with fluoroelastomer valves
  • Pk:
    1

Specifications

About this item

Millivac™ Mini vacuum pumps are compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laborabory applications. A patented diaphragm design has reduced the footprint of the pumps compared to conventional models.

  • Use Millivac Mini Pump to filter water and aqueous solutions
  • Neither pump requires lubrication and neither is explosion proof
  • Lubrication not required
  • Quiet, compact design conserves previous lab bench space

Applications: Millivac™ Mini Pump for Water and Aqueous Solutions.