BD Vacutainer® Specialty Tubes
BDAM364960
New Product
- Volume:8,3 ml
- Colour:Transparent
- Description:BD Vacutainer® blood collection tube
- Material:Glass
- Cap colour:Yellow
- Pk:100
- Additive:Sodium polyanethol sulfonate (SPS) (0,35% in 0,85% sodium chloride) 1,7 ml
- Label type:See through
BD is the inventor of BD Vacutainer® blood collection tubes as well as the worldwide leader in blood collection tubes.