Order Entry
France
ContactUsLinkComponent
3-[(3-Cholamidopropyl)dimethylammonio]-1-propane sulphate (CHAPS), Ultrapure
Irritant
3-[(3-Cholamidopropyl)dimethylammonio]-1-propane sulphate (CHAPS), Ultrapure
Supplier:  VWR Chemicals
Certificates
undefined
Irritant
3-[(3-Cholamidopropyl)dimethylammonio]-1-propane sulphate (CHAPS), Ultrapure
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Conductivity (10%, Water):
    ≤50 umhos
  • DNase:
    none
  • Solubility (20%, Water):
    pass
  • pH (10%, Water) @25 °C:
    5 − 7
  • Protease:
    none detected
  • RNase:
    none detected
  • Residue on ignition:
    <0.1%

Specification Test Results

Related Information

Frequently Bought Together