Heratherm™ CO₂ Incubators
New Product
Heratherm™ CO₂ incubators offer exceptional environmental control in a hassle-free chamber that is easy to program and use.
- Reduce your environmental footprint while achieving outstanding results with Heratherm CO₂ incubators decreased water and energy consumption and Peltier technology
- Water-efficient humidification system with integrated water tank and optional clean water connection
- Peltier technology supports temperature stability and uniformity with lower energy usage compared to traditional compressors
- Different models available offering various controlled climates including humidity, temperature, light and UV light for testing, and CO₂ incubation*
- Security features including overtemperature alarm and switch off features, door alarms, restricted protocol programming, various alerts, and manual/automated
- door locking
- Ease-of-use features including dual access ports for maximum flexibility and rounded corners for easy cleaning
Sleek in appearance, these chambers blend aesthetics and precise environmental controls with cutting-edge technology. Heratherm™ CO₂ incubators offer reliable and consistent performance supported by data capture and validation for 21 CFR Part 11. They are excellent for use in controlled environments with flexible configurations to meet the demands of academic and industrial workflows.
: UL
: Accessories must be ordered separately.
: Sited delivery is recommended as large item.
- Catalog No:
- 390-1716
- 390-1717
- Model:
- ECS750
- ECG750
- Capacity:
- 750 L
- 750 L
- Usable volume:
- 750 L
- 750 L
- Convection type:
- Thermoelectric technology for cooling and heating
- Thermoelectric technology for cooling and heating
- CO₂ range:
- 0 - 20% v/v
- 0 - 20% v/v
- Shelves supplied (max.):
- 3 (36)
- 3 (36)
- Max. load per shelf:
- 30 kg
- 30 kg
- Int. W×D×H:
- 840×885×840 mm
- 840×885×840 mm
- Ext. W×D×H:
- 1080×885×1835 mm
- 1080×885×1835 mm
- Nominal power consumption:
- 100 - 240 V, 50-60 Hz, 1400 W
- 100 - 240 V, 50-60 Hz, 1400 W
- Temperature range:
- 0...45 °C
- 0...45 °C
- Humidity:
- 10 - 90% RH
- 10 - 90% RH
- CO₂ sensor:
- IR
- IR
- Weight:
- 381 kg
- 372 kg
Frequently Bought Together