Order Entry
France
ContactUsLinkComponent
Safety Blood Collection Set + Luer Adapter
Safety Blood Collection Set + Luer Adapter
Catalog # GREI450081V1
Supplier:  Greiner Bio-One
New Product
Safety Blood Collection Set + Luer Adapter
Catalog # GREI450081V1
Supplier:  Greiner Bio-One
New Product

Specifications

  • Connection:
    Luer adapter
  • Gauge:
    21 gauge
  • Colour:
    Green
  • Length:
    19,05 mm needle length
  • Pk:
    1.080

Specifications

About this item

Safety blood collection set + luer adapter, single-packed, sterile.

  • Winged grip style
  • Safety needle, thin wall type

Safety feature: Retractable needle
Tubing length: 190,5 mm