Order Entry
France
ContactUsLinkComponent
VACUETTE® Blood Collection Tubes, without Additive
VACUETTE® Blood Collection Tubes, without Additive
Catalog # GREI456085_1200
Supplier:  Greiner Bio-One
New Product
undefined
VACUETTE® Blood Collection Tubes, without Additive
Catalog # GREI456085_1200
Supplier:  Greiner Bio-One
New Product

Specifications

  • Ø:
    13 mm
  • Sterility:
    Sterile
  • Volume:
    6 ml
  • Description:
    VACUETTE® tube, Z no additive, non-ridged (pull cap)
  • Length:
    100 mm
  • Cap colour:
    White
  • Pk:
    1.200
  • Ring colour:
    Black

Specifications

About this item

Blood collection tubes made from practically unbreakable plastic

These tubes do not contain any additives and are used for CSF determinations or puncture specimens. Without threads, the tubes are especially suitable for automatic decapping by a quick pull movement.

They have made the drawing of blood a safer and more hygienic process. The use of PET plastic offers the advantage that the tubes are as clear as glass.