Order Entry
France
ContactUsLinkComponent
Brady® Harsh Environment Multi-Purpose Polyester Labels for M410, M510 and M511 Printers
Brady® Harsh Environment Multi-Purpose Polyester Labels for M410, M510 and M511 Printers
Catalog # BRDY177006
Supplier:  Brady
undefined
Brady® Harsh Environment Multi-Purpose Polyester Labels for M410, M510 and M511 Printers
Catalog # BRDY177006
Supplier:  Brady

Specifications

  • Colour:
    Black on white
  • Length:
    7,62 m
  • Material:
    PE
  • Model:
    B-423
  • Pk:
    1
  • Width:
    25,40 mm

Specifications

About this item

Harsh environment applications require tough materials and Brady's B-423 polyester stands up to the challenge.

  • High-tack permanent adhesive for a variety of surface types in all-weather applications
  • Resists exposure to UV light, extreme temperatures, abrasions, fuel and oil, degreasers, cleaners, and detergents
  • Compatible with Brady printers BMP41, BMP51, BMP53, M410, M510, and M511
  • For use with ribbon series R6200

Brady's B-423 Harsh Environment Multi-Purpose Polyester Labels are designed to handle the rigors of renewable energy applications, as this material is ideal for a wide variety of difficult surfaces in an array of environmental conditions.

Certifications: UL Recognised to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863), DIN VDE 0472 Part 815.