Order Entry
France
ContactUsLinkComponent
Aniline hydrochloride 99%
Aniline hydrochloride 99%
Certificates
undefined
Aniline hydrochloride 99%
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White to grey Powder or crystals or flakes
  • Infrared spectrum:
    Conforms
  • Melting point:
    196 to 200 °C
  • Titration with HClO4:
    ≥98.5 %
  • UV:
    at 280 nm A: ≤0.05
  • Titration with NaOH:
    ≥99.4 %
  • Gradient analysis:
    passes test

Specification Test Results

Related Information

Frequently Bought Together