Order Entry
France
ContactUsLinkComponent
Methyl methacrylate 99% stabilised
Methyl methacrylate 99% stabilised
Certificates
undefined
Methyl methacrylate 99% stabilised
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4130 to 1.4160 (20°C, 589 nm)
  • Water:
    ≤0.05 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA
  • Stabilizer:
    10 to 110 ppm MEHQ
  • Acidity:
    ≤0.005 % (as methacrylic acid)

Specification Test Results

Related Information

Frequently Bought Together