Order Entry
France
ContactUsLinkComponent
 
VWR® Pipette Filler, White/Blue
  612-7284
undefined
VWR® Pipette Filler, White/Blue
  612-7284

 

  • Colour code:
    White/blue
  • Capacity:
    Single channel, 1 - 100 ml
  • Description:
    VWR® pipette filler, 228,6L×53,3W×53,3H mm
  • Body material:
    ABS
  • Pk:
    1

 

 

The VWR® pipette filler provides precise fluid control at your fingertips.

  • A T-bar thumb lever controls the aspirating and dispensing speeds from serological pipettes from 1 to 100 ml in size
  • Conveniently accommodates either glass or plastic serological or volumetric pipettes ranging from 1 to 100 ml
  • Includes a replaceable 0,45 μm hydrophobic filter to protect your samples and internal components
  • Inline ergonomic design reduces stress with ease of handling and operation

Comfortable to hold and easy to use, the manual inline pipette controller was designed with an ergonomic grip and bulb for simple and precise operation.

Body material: ABS

 : For replacement filters; please contact your Avantor representative.