Order Entry
France
ContactUsLinkComponent
PT-P900WC Label Printer
PT-P900WC Label Printer
Catalog # BROTPR-0061208
Supplier:  BROTHER
PT-P900WC Label Printer
Catalog # BROTPR-0061208
Supplier:  BROTHER

Specifications

  • Print width:
    32 mm
  • Weight:
    1,48 kg
  • Description:
    Desktop label printer, PT-P900WC
  • W×D×H:
    118×192×146 mm
  • Model:
    PT-P900WC
  • Interfaces:
    USB/Serial/WiFi
  • Resolution:
    360 dpi
  • Software:
    P-touch Editor, Windows Edit softs (eg P-touch Editor)
    Mac Edit softs (eg P-touch Editor)
    Brother iPrint&Label
  • Print speed:
    60 mm/sec
  • Pk:
    1

Specifications

About this item

The Brother PT-P900Wc professional PC-connectable label printer with integrated Wi-Fi helps you create customized, durable labels in many colour combinations and widths on your PC, Mac, tablet or smartphone then print using USB or Wi-Fi. This feature-rich, high-speed, high-resolution label printer lets you add barcodes, logos, images, frames and text to your labels and link to existing data in your spreadsheet to easily print many labels at once.

  • Integrated Wi-Fi to print labels from several devices at once, including tablets and smartphones
  • High-speed printing up to 60 mm/sec
  • High-resolution printing at 360 dpi
  • Create durable labels up to 36 mm wide
  • Advanced cutter with easy label peel function
  • Connect to data contained in spreadsheets to batch print many labels at once
  • Include images, barcodes and frames on your labels
  • Comes with a 36 mm TZe black on white tape cassette (8 m)
  • Includes a USB cable, AC adapter and AC power cord
  • Uses TZe, HSe and FLe tapes

Advanced cutter with easy peel feature ensures efficient labelling while an optional rechargeable battery base offers a mobile labelling solution. Tap into the endless labelling possibilities offered by the iPrint&Label app and you've got the perfect labeller for creating on-demand labels for facilities management, document archiving, asset labelling and more.

Operating Systems:
Windows: 8.1/10/11
Server 2012/2012 R2/2016/2019/2022
Mac OS: 10.8-10.10