Order Entry
France
ContactUsLinkComponent
 
Setaflash 8 Closed Cup Flash Point Tester
Catalog # STAN82000-2
Supplier:  STANHOPE SETA
Setaflash 8 Closed Cup Flash Point Tester
Catalog # STAN82000-2
Supplier:  STANHOPE SETA

Specifications

  • Temperature range:
    Ambient to 300 °C
  • Description:
    Closed cup flash point tester
  • W×D×H:
    300×340×380 mm
  • Cup material:
    Aluminium
  • Power:
    110 - 240 V
  • Sample size:
    2 or 4 ml
  • Temperature measurement:
    °C or °F
  • Test duration ramp mode:
    Automatic or custom settings (ramp rate up to 10 °C/min)
  • Weight:
    8 kg
  • Pk:
    1

Specifications

About this item

The Setaflash series 8 closed cup flash point tester provides fast and reliable flash point results with a wide temperature range from ambient to 300 °C with no external cooling required.

  • Simple test procedure
  • Compact, rugged design with electric ignition
  • Automated flash detection
  • Ramp mode for unknown samples
  • Statistical quality control system
  • Automatic barometric pressure correction
  • Fire detection (alarm and relay)
  • USB port and result storage

With the series 8, a test takes less than two minutes with just a 2 or 4 ml sample size. A simple user interface with colour digital display and touchscreen icons guides you through the straightforward testing process. For easy record keeping the instrument stores test results which can be saved and transferred via a USB port to a laboratory information management system (LIMS).

Designed for precise and accurate tests, barometric pressure is measured by an internal barometer and correction is automatically applied to the test result. Unknown samples can be tested using ramp mode.

All functions on the series 8 including test parameters, instrument status and test results are accessed via the touchscreen display. An audible prompt sounds when a flash is achieved and an automatic flash detector enhances repeatability. A fire sensor immediately stops the test and cools the sample cup if a fire is detected.

The statistical quality control (SQC) analysis feature allows you to analyse the results of previous tests, calculating mean, standard deviation, standard error and repeatability, and plotting results in accordance with ASTM D6299. You can analyse all the results stored or selected results. Calibration of the series 8 can be performed in the field, eliminating the costs and time associated with sending the instrument to a service centre.

Heating/cooling method: Ceramic hotplate and fan
Pressure correction: Automatic
Data storage: 12 GB

Delivery: Supplied with 2 ml syringe, 99878-3 CRM, Allen keys, mains lead and instruction manual.