Order Entry
France
ContactUsLinkComponent
TR 500 Handheld and Benchtop Reflectance Spectrophotometer
TR 500 Handheld and Benchtop Reflectance Spectrophotometer
Catalog # TINT403220
TR 500 Handheld and Benchtop Reflectance Spectrophotometer
Catalog # TINT403220

Specifications

  • Model:
    TR 500
  • Range:
    0 - 200 %
  • Description:
    Spectrophotometer
  • Dimensions:
    184×105×77 mm
  • Display:
    LCD (8,89 mm), capacitive touch screen
  • Interfaces:
    USB
  • Languages:
    English, German, French, Spanish, Portuguese, Chinese
  • Spectral bandwidth:
    10 nm
  • Pk:
    1

Specifications

About this item

The TRA 500 is a cost effective quality control solution, which can be used as either a handheld or a benchtop spectrophotometer. The lightweight and ergonomic design along with the portable benchtop stand makes it ideal for quality control in the lab, field or in the manufacturing plant.I6.

  • Compact, lightweight and easy to use sphere spectrophotometer
  • Designed for fast, accurate and precise colour measurement
  • On screen target display allows positioning to be perfect every time
  • OnShade software Included for FREE – Perfect for detailed data analysis

Colour type: Opaque
Integrating sphere size: 48 mm
Spectrophotometric mode: Concave grating
256 image Element Double Array CMOS Image Sensor
Repeatability: MAV/SCI: ΔE* ≤0,03
Measurement mode: Single Measurement
External storage: 2000 Standards : 20000 Samples
Location method: Camera view finder locating
Measurement time: 2,6 s

Dual aperture: ¹⁰/₈ mm and ⁵/₄ mm
Specular component: SCI and SCE
Power supply: Li-ion battery
Battery life time: 5000 measurements with 8 hours
Inter instrument agreement: MAV/SCI: ΔE* ≤0,15
Spectral range: 400 to 700 nm

Other colorimetric index: WI (ASTM E313, CIE/ISO, AATCC, Hunter)
YI (ASTM D1925, ASTM 313, TI (ASTM E313, CIE/ISO)
Metamerism Index MI, staining fastness, colour fastness, colour strength, opacity
Displayed data: Spectrogram/values, samples chromaticity values,
Colour difference values/graph, PASS/FAIL result, colour offset

Illuminant life span: 5 years, more than 3 million measurements
Observer: 2°/10°

Certifications: ASTM 313, ASTM D1925, ASTM E308.