Cerex® ETGS SPE Column
Catalog # TCAT642-0501R
Supplier: Tecan
Specifications
- Particle Size:10 µm
- Pore size:80 Å
- Capacity:1 ml
- Description:Column Cerex ETGS
- Bed weight:50 mg
- Phase:ETGS
- Pk:96
Specifications
About this item
Specialized silica-based anion exchange chemistry designed for ETG/ETS testing in biofluids.
- Ion-exchange
- Liquid handler compatible
A 10 µm micro particulate with strong anionic exchange chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample prep. Formulated for ETS/ETGS Testings.