Order Entry
France
ContactUsLinkComponent
 
Rotor Package, TLN-100
  BECM357614
undefined
Rotor Package, TLN-100
  BECM357614

 

  • Angle:
  • Capacity:
    31 ml (Nominal)
  • Description:
    TLN-100 Near-vertical rotor package, 450,000×g, titanium
  • Model:
    TLN-100
  • Pk:
    1
  • Max. RPM:
    1,0×10⁵ min⁻¹
  • No. of tubes accepted:
    8×4 ml
  • Rotor type:
    Near-vertical (ultracentrifugation)

 

 

TLN-100 Rotor package, NVT Near-Vertical Rotor, 9° titanium.

  • Plasmid DNA separations in 4 hours
  • Non-precipitating solutions up to 17 g/ml in density can be run in this rotor without a reduction in rotor speed

For use in the Optima MAX-XP benchtop ultracentrifuge, Optima TLX personal micro-ultracentrifuges, and Optima MAX high-capacity personal micro-ultracentrifuges, and the discontinued TL-100 and Optima TL micro-ultracentrifuges.