Order Entry
France
ContactUsLinkComponent
Axiocam 208 color Digital Camera
Axiocam 208 color Digital Camera
Catalog # ZEIS4265709001000
Supplier:  ZEISS
Axiocam 208 color Digital Camera
Catalog # ZEIS4265709001000
Supplier:  ZEISS

Specifications

  • Model:
    Axiocam 208 color
  • Resolution:
    4K
  • Sensor type:
    CMOS
  • Sensor size:
    Image diagonal 8,1 mm
  • Description:
    Digital camera
  • Frame rate:
    HDMI: 30 fps Ethernet: 30 fps USB 3,0: up to 30 fps
  • Exposure time:
    0,06 ms up to 1 s
  • Pixel size:
    1,85×1,85 µm
  • Interfaces:
    HDMI, USB 3.0 type C, ethernet, micro-D
  • Power supply:
    External power supply provided, 9 W, compatibility to international sockets available
  • Software:
    On screen display (OSD) for stand alone labscope v2.9 (win), v2.8.3 (iOS) and higher ZEN (blue edition) v3.0 and higher TWAIN drive
  • Pk:
    1

Specifications

About this item

Axiocam 208 color is your smart versatile 8 megapixel color microscope camera suitable for education, documentation and routine applications. This CMOS camera delivers crisp, detail rich live images with high colour fidelity at full 4K resolution in outstanding 30 fps.

  • Full 4K resolution in outstanding 30 fps
  • Brilliant colour rendering
  • Live image enhancement functions like sharpening, denoising and HDR
  • Ethernet, USB 3.0
  • Wi-Fi compatible - use labscope imaging app to control your camera wirelessly
  • Document your samples as you see it in the eyepieces

Easy and effortless digital documentation - especially suitable for education, digital classroom and routine documentation. Use in stand-alone mode and save images on USB flash drive, use labscope imaging app or ZEN imaging software.

Stand-alone operation with camera control by intuitive on screen display via mouse and keyboard without a PC. Connect directly to a monitor by a HDMI cable for live image display for search and focussing and review of acquired images.