ESD Long Sleeve T-Shirts
Unisex ESD t-shirts with black round neck.
- Fitted with marking tag in the neck
- Long sleeves
- ESD logo
Industrial launderable.
: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.
- Catalog No:
- ALSO1001145-XS
- ALSO1001145-S
- ALSO1001145-M
- ALSO1001906-2XL
- ALSO1000329-XS
- ALSO1000329-S
- ALSO1001906-S
- ALSO1001906-M
- ALSO1001906-L
- ALSO1001906-XL
- ALSO1001145-L
- ALSO1000329-M
- ALSO1001145-XL
- ALSO1000329-L
- ALSO1001145-2XL
- ALSO1000329-XL
- ALSO1001906-XS
- ALSO1000329-2XL
- Garment application:
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Cleanroom, Industrial
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- 48% polyester/48% cotton/4% carbon
- Weight:
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
- 220 g/m²
Frequently Bought Together