Order Entry
France
ContactUsLinkComponent
VARIO® MD 12C NT VARIO select Chemistry Diaphragm Pump
VARIO® MD 12C NT VARIO select Chemistry Diaphragm Pump
Catalog # VACU25743750
Supplier:  VACUUBRAND
undefined
VARIO® MD 12C NT VARIO select Chemistry Diaphragm Pump
Catalog # VACU25743750
Supplier:  VACUUBRAND

Specifications

  • Model:
    MD 12C NT with CEE plug
  • Protection class:
    IP 40
  • Seq:
    01
  • Ultimate vacuum:
    1,5 mbar
  • Connection on pressure side (EX):
    Hose nozzle DN 15 mm
  • Connection on suction side (IN):
    Small flange KF DN 25
  • Electrical supply:
    200 - 230 V
  • Max. pump capacity:
    14,3 (50 Hz in m³/h, speed)
  • Weight:
    28,9 kg
  • W×D×H:
    260×533×450 mm
  • Pk:
    1

Specifications

About this item

Chemistry diaphragm pumps from VACUUBRAND for aggressive gases and vapors are available in the basic version, with two-point or VARIO® control. Their construction with fluoropolymers makes them very resistant to chemical vapors from inlet to exhaust.

  • VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Meets high vacuum requirements for large quantities of most high boiling solvents
  • Extraordinary diaphragm life for minimum operational and servicing costs

The MD 12C NT VARIO select pump is an excellent solution for those who need high pumping speed and are working with high boiling point solvents. Combined with the reliability born of its chemical resistant fluoropolymer and perfluoroelastomer wetted materials, this pump delivers reliable performance for floor-standing rotary evaporators, vacuum drying ovens, vacuum distillation columns, and other similar applications.

The integrated VACUU·SELECT controller provides an easy-to-use, application based interface that covers all common lab applications. The VACUU·SELECT controller has you covered. Use manual set-point-control for simple processes, run fully automated distillations, or create your own application with simple drag-and-drop editing. For solvent evaporation, the VACUU·SELECT controller continuously detects the boiling point and automatically adjusts the vacuum process to maintain process control. With VARIO control, the pump runs only as fast is necessary. This extends the maintenance intervals and makes the pumping unit whisper quiet.

Delivery: Pump completely mounted, ready for use, with manual.