Order Entry
France
ContactUsLinkComponent
 
HiTrap™ Capto™ Octyl Hydrophobic Interaction Chromatography Column
Catalog # GEHE17-5465-08
Supplier:  Cytiva
undefined
HiTrap™ Capto™ Octyl Hydrophobic Interaction Chromatography Column
Catalog # GEHE17-5465-08
Supplier:  Cytiva

Specifications

  • Particle Size:
    ~75 µm
  • Capacity:
    1 ml
  • Description:
    HiTrap™ Capto™ Octyl
  • pH range:
    3 - 13
  • Storage:
    4...30 °C, 20% Ethanol+
  • Column hardware:
    PP
  • Flow velocity:
    <600 cm/h
  • Pk:
    5

Specifications

About this item

Capto™ Octyl are hydrophobic interaction chromatography (HIC) resins used in the capture and intermediate stages of protein purification.

  • Improved productivity and process economy in downstream operations
  • Very high flow rates and large sample volume processing
  • Excellent chemical stability

Their combination of high capacity, narrow specification range, high flow rate and low backpressure consistently reduces process cycle times and increases productivity. The Capto™ product range comprises modern media that meet the demands of large-scale biopharmaceutical manufacturing today.