Cleanroom Coveralls
This cleanroom coveralls is made of Alsistrong® (98% polyester and 2% carbon). Suitable for the highest cleanroom classes ISO 4 to 9 or GMP classes A to D.
- Stand collar with studs
- Concealed zip front fastening
- Raglan sleeves with anti-static cuffs
- Studs for name tag on left chest
- Adjustable elastic in the back
- Studs on each side of the leg to attach boots
- Studs down the legs for adjustment or anti-static cuffs down the legs
- Marker fabric
- No pockets
Coveralls are available with studs down the garment legs for adjustment or with anti-static cuffs down the garment legs.
: IEST-RP-CC003.5.
- Catalog No:
- ALSO1003833-L
- ALSO1002714-XL
- ALSO1002714-L
- ALSO1003833-M
- ALSO1002714-3XL
- ALSO1003833-XXL
- ALSO1002714-XXL
- ALSO1003833-XL
- ALSO1002715-XS
- ALSO1003833-3XL
- ALSO1002715-S
- ALSO1002715-L
- ALSO1002715-M
- ALSO1003833-S
- ALSO1002714-M
- ALSO1002715-3XL
- ALSO1003824-S
- ALSO1003824-XS
- ALSO1003824-L
- ALSO1003824-M
- ALSO1003824-XXL
- ALSO1003824-XL
- ALSO1002714-S
- ALSO1003833-XS
- ALSO1002714-XS
- ALSO1003824-3XL
- ALSO1002715-XXL
- ALSO1002715-XL
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Alsistrong® (98% polyester, 2% carbon)
- Weight:
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
- 118 g/m²
Frequently Bought Together