Order Entry
France
ContactUsLinkComponent
 
Silicone tubing on spool, HelixMark® Standard Tubing
Catalog # HELI60-375-03
undefined
Silicone tubing on spool, HelixMark® Standard Tubing
Catalog # HELI60-375-03

Specifications

  • Tubing ext.Ø:
    16,03 mm
  • Tubing int.Ø:
    9,53 mm
  • Length:
    76 m coil
  • Regulatory approvals:
    ISO: ISO 10993-1
    FDA: FDA 21CFR 177-2600
    USP: USP-KLASSE VI
    EP: EP 3.1.9
  • Durometer hardness:
    60 Shore (typical hardness)
  • Pk:
    76 m

Specifications

About this item

HelixMark® Standard silicone tubing meets the needs of a broad spectrum of medical and laboratory applications and are universally applicable for the transfer of fluids under standard requirements.

  • Fully autoclavable and sterilizable
  • Utilisation of platinum-cured silicone
  • Seamless batch traceability

Ideal for use in transfer operations as well as other applications requiring non-leachable material.

Certifications: HelixMark® products are manufactured in clean rooms in compliance with the requirements of the medtech and pharmaceutical industry.
Materials approved in accordance with USP Class VI, ISO 10993-1, FDA 21CFR 177.2600 and EP 3.1.9.
Production and packaging in ISO Class 8 clean rooms.
Certified manufacturing in compliance with ISO 13485 quality standards.
Sterilisable in autoclaves, with ethylene oxide and by gamma irradiation.
Supplied with material certificate in every packaging unit.