Order Entry
France
ContactUsLinkComponent
Masterflex® Acid/Base Metering Pump Systems, Avantor®
Masterflex® Acid/Base Metering Pump System, 6 GPD, Calibration Column; 115 VAC
Catalog # MFLX70790-40
undefined
Masterflex® Acid/Base Metering Pump System, 6 GPD, Calibration Column; 115 VAC
Catalog # MFLX70790-40
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Maximum Flow Rate:
    16 ml/min
  • Power:
    115 VAC; 50/60 Hz
  • Max. pressure:
    150 psi
  • Description:
    Pump Skid, Acid/base, With Calibration Column, 6 Gpd, 115 VAC
  • Height:
    61 cm
  • Length:
    43,2 cm
  • Wetted materials:
    Ceramic, PTFE, PVC
  • Inlet connection:
    3/8" OD
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    43,2 cm

Specifications

About this item

Complete system—all in one.

  • Maximum flow range of 6 to 48 GPD│Controller with two programmable rely outputs

Controller has two programmable relay outputs and separate alarm relay. Large dual LCD shows pH (or mV) and temperature simultaneously. Continuous-duty pump features an adjustable stroke rate and length, reliable timing circuits, and leak-free bleed valves for safe and easy priming. The pH probe is a self-cleaning, double-junction electrode that prevents suspended solids build-up on electrode surface. Injection quill injects corrosive chemicals in the center of the pipe — preventing damage to the pipe wall.

Please contact your local Avantor office to customize a system suited to your needs.

Delivery: Includes eutech® pH 2000 controller, Pulsafeeder® metering pump, plumbing connections, submersible pH probe, PVC injection quill, and one pump service kit.
  • Maximum Flow Rate:
    16 ml/min
  • Power:
    115 VAC; 50/60 Hz
  • Max. pressure:
    150 psi
  • Description:
    Pump Skid, Acid/base, With Calibration Column, 6 Gpd, 115 VAC
  • Height:
    61 cm
  • Length:
    43,2 cm
  • Environmentally Preferable:
  • Wetted materials:
    Ceramic, PTFE, PVC
  • Inlet connection:
    3/8" OD
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    43,2 cm