Order Entry
France
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Platinum-Cured Silicone, Avantor®
Masterflex® Ismatec® Pump Tubing, Platinum-Cured Silicone, 0.64 mm ID; 50 ft
Catalog # MFLX95612-22
undefined
Masterflex® Ismatec® Pump Tubing, Platinum-Cured Silicone, 0.64 mm ID; 50 ft
Catalog # MFLX95612-22
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Tubing ext.Ø:
    2,44 mm (0,095")
  • Tubing int.Ø:
    0,64 mm (0,025")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    C/L
  • Description:
    Tygon platinum cured silicone ext tubing, 0,64mm ID, 50 ft
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    FDA
  • Min. temperature:
    –50 °C (–58 °F)
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    50 Feet
  • C/L Masterflex tubing size:
    22

Specifications

About this item

Excellent biocompatibility that meets multiple classifications.

  • Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock-most formulations and sizes available to ship same day

Note: For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    2,44 mm (0,095")
  • Tubing int.Ø:
    0,64 mm (0,025")
  • Max. pressure:
    1,75 bar (25,3 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    C/L
  • Description:
    Tygon platinum cured silicone ext tubing, 0,64mm ID, 50 ft
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    FDA
  • Min. temperature:
    –50 °C (–58 °F)
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    50 Feet
  • C/L Masterflex tubing size:
    22