Order Entry
France
ContactUsLinkComponent
 
Flux F458 120V Electric Drum Pump Motor, 1/2 HP, TEFC; 120 VAC
  MFLX07076-02
CE Compliant
undefined
Flux F458 120V Electric Drum Pump Motor, 1/2 HP, TEFC; 120 VAC
  MFLX07076-02
CE Compliant

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Power:
    120 VAC; 60 Hz
  • Max. viscosity:
    800 cP
  • Description:
    Electric Drum Pump Motor, 1/2 HP, TEFC; 120 VAC
  • CE regulatory approval:
    Yes
  • Motor hp:
    1/2
  • Motor type:
    TEFC
  • Warranty:
    3 Months
  • Pk:
    1
  • Max. motor RPM:
    9000 rpm

 

 

Configurable to your requirements.

  • High-viscosity tube set handles fluids with viscosities to 50,000 cp!

Electric motors are ideal for difficult pumping situations. Splashproof, corrosion-resistant epoxy coating resists caustic fluids. Built-in overload protection switch has manual reset for safety.

  • Power:
    120 VAC; 60 Hz
  • Max. viscosity:
    800 cP
  • Description:
    Electric Drum Pump Motor, 1/2 HP, TEFC; 120 VAC
  • Environmentally Preferable:
  • CE regulatory approval:
    Yes
  • Motor hp:
    1/2
  • Motor type:
    TEFC
  • Warranty:
    3 Months
  • Pk:
    1
  • Max. motor RPM:
    9000 rpm