VWR®, Crimp Neck Vials ND13
548-0859A
- Cap included:No
- Cap Size:ND13
- Ø×H:16×32 mm
- Capacity:2,00 ml
- Colour:Clear
- Description:Vials
- Material:Borosilicate glass 5.1
- Seq:01
- Environmentally Preferable:
- Base:Flat bottom
- Pk:1.000
Crimp Neck ND13 vials manufactured from 1st hydrolytic class borosilicate glass with flat bottom. They can be purchased with a variety of aluminium seal styles and septa materials.
- High performance caps/septa
- Crimp top vials provide an excellent seal
- Larger opening improves sample accessibility
ND13 vials with a crimp neck are available in clear version. For use in a broad range of instruments as GC and HPLC standard vials with a flat bottom. Broad variety of crimp caps mostly available with assembled stopper or septa are engineered to prevent sample contamination while providing consistent, secure seals.