Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
France
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Forceps
Dumont #5XL forceps
Dumont #5XL forceps
Dumont #5XL forceps
FSCI11253-10
:
FINE SCIENCE TOOLS
Dumont #5XL forceps
FSCI11253-10
:
FINE SCIENCE TOOLS
Type:
#5XL
Length:
150 mm
Material:
Inox
Tip style:
Standard
Pk:
1
Tip size:
0,1×0,06 mm
Tip shape:
Straight