Order Entry
France
ContactUsLinkComponent
Mirror finish suture tying forceps
Mirror finish suture tying forceps
Catalog # FSCI11093-10
Supplier:  FINE SCIENCE TOOLS
undefined
Mirror finish suture tying forceps
Catalog # FSCI11093-10
Supplier:  FINE SCIENCE TOOLS

Specifications

  • Length:
    100 mm
  • Material:
    Stainless steel
  • Tip style:
    Tying platform (5 mm)
  • Pk:
    1
  • Tip width:
    0,3 mm
  • Tip shape:
    Straight

Specifications

About this item