Order Entry
France
ContactUsLinkComponent
Noyes spring scissors, tungsten carbide
Noyes spring scissors, tungsten carbide
Catalog # FSCI15514-12
Supplier:  FINE SCIENCE TOOLS
undefined
Noyes spring scissors, tungsten carbide
Catalog # FSCI15514-12
Supplier:  FINE SCIENCE TOOLS

Specifications

  • Length:
    120 mm
  • Pk:
    1
  • Tip size:
    0,275 mm
  • Blade length:
    14 mm

Specifications

About this item

These scissors are made of tungsten carbide cutting edges providing long lasting sharpness.