Saisie de commande
France
ContactUsLinkComponent
 
Ultra fine clipper scissors II forceps style
Catalog # FSCI15300-00
Supplier:  FINE SCIENCE TOOLS
undefined
Ultra fine clipper scissors II forceps style
Catalog # FSCI15300-00
Supplier:  FINE SCIENCE TOOLS

Specifications

  • Type:
    Sharp, straight tips, 0,1 mm blade thickness
  • Longueur:
    100 mm
  • Cdt:
    1
  • Longueur de lame:
    2,5 mm

Specifications

About this item

These stainless steel scissors are best suited for microscopic dissections of soft and mucous tissue.

The minute fineness of the blades allows clear visualisation of the tissue being dissected.